12 x 10 Aluminium 3 Meter Length Tube - AL-RM1210-3M-20B

Order Code: ZT5407757S

£89.99 Inc VAT (20%)


Description

12mm Outside Diameter x 10mm Inside Diameter, Fast-track Ring Main System, 3 Metre Length, Blue Coated Aluminium, Tube, Working Temperature -20┬░C to +70┬░C, Maximum Working Pressure 7 bar, John Guest

Specifications for 12 x 10 Aluminium 3 Meter Length Tube - AL-RM1210-3M-20B
  • Outside Diameter A
    12mm
  • Material
    Aluminium
  • Product Type
    Compressed Air and Ring Main
  • Length
    3m
  • Colour
    Blue