150 Metre Imperial Lldpe Tubing - PE-12-EI-0500F-N

Order Code: ZT5431696S

£199.99 Inc VAT (20%)


Description

3/8" Outside Diameter x 0.25" Inside Diameter, Natural, LLDPE, Imperial, Pneumatic Tubing, Length 150 Metres, Working Temperature 0°C to +20°C, Maximum Working Pressure 10 bar, John Guest

Specifications for 150 Metre Imperial Lldpe Tubing - PE-12-EI-0500F-N
  • Colour
    Natural
  • Product Type
    Pneumatics and Vacuum
  • Length
    150m
  • Material
    LLDPE