25 Metre Flexible Polyurethane Tubing - LE-1025U10 06

Order Code: ZT5423160S

£109.99 Inc VAT (20%)


Description

10mm Outside Diameter x 7mm Inside Diameter, Grey, Polyurethane, Pneumatic Tubing, Metric, Length 25 Metres, Working Temperature -20°C TO +70°C, Maximum Working Pressure 12 bar, Parker Legris

Specifications for 25 Metre Flexible Polyurethane Tubing - LE-1025U10 06
  • Material
    Polyurethane
  • Product Type
    Pneumatics and Vacuum
  • Length
    25m
  • Colour
    Grey