Plug Incl. Mounting Material, For Wooden Stacking Chair, For Rectangular Tubing, Silver/Black

Order Code: ZT2742664S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Plug incl. mounting material, for wooden stacking chair, for rectangular tubing, silver/black. Supplied = assembled. Category = chairs. Product type = accessories for chairs. Material = plastic, metal. Colour = silver, black.

Specifications for Plug Incl. Mounting Material, For Wooden Stacking Chair, For Rectangular Tubing, Silver/Black
  • Product Type
    Accessories for Chairs
  • Colour
    Silver, Black
  • Material
    Plastic, Metal
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome