Plug Incl. Mounting Material, For Wooden Stacking Chair, For Round Tubing, Silver/Grey

Order Code: ZT2742682S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 +£17.9910%


Description

Plug incl. mounting material, for wooden stacking chair, for round tubing, silver/grey. Supplied = assembled. Category = chairs. Product type = accessories for chairs. Material = plastic, metal. Colour = silver, grey.

Specifications for Plug Incl. Mounting Material, For Wooden Stacking Chair, For Round Tubing, Silver/Grey
  • Product Type
    Accessories for Chairs
  • Colour
    Silver, Grey
  • Supplied
    Assembled
  • Material
    Plastic, Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome