Polyurethane Tubing 6MM X 50M Coil

Order Code: ZT1048066X

£179.99 Inc VAT (20%)


Description

CN1 Series Conforms to ISO 6952.
Electrical connector form B.
Temperature min./max: -25°C/40°C.
IP67 - EN 60529.

See full description
Specifications for Polyurethane Tubing 6MM X 50M Coil
  • Colour
    Blue
  • Length
    50m
  • Material
    Polyamide
  • Maximum Working Pressure
    10bar
  • Inside Diameter
    3.9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome