1/4in OD PN 16 Poly 100M Yellow - 14020004109

Order Code: ZT5375037S

£79.99 Inc VAT (20%)


Description

1/4" Outside Diameter, High Density Polyethylene Tube, 100 Metre Coil, Imperial PN16, Yellow, Maximum Working Pressure 16 bar, Tefen

Specifications for 1/4in OD PN 16 Poly 100M Yellow - 14020004109
  • Product Type
    Pneumatics and Vacuum
  • Material
    Polyethylene
  • Colour
    Yellow
  • Length
    100m