Suction Tube Set, 3-piece, Ø40mm

Order Code: ZT2725569S

£119.99 Inc VAT (20%)


Description

Suction tube set, 3-piece, 40 mm. Supplied = flat pack. Material = steel, chrome plated. Diameter = 40 mm. Width of floor nozzle = 500 mm. Product type = accessories for vacuum cleaners. Optimal for use with floor nozzles. Consisting of 2 straight parts and one elbow tube.

Specifications for Suction Tube Set, 3-piece, Ø40mm
  • Material
    Steel, Chrome Plated
  • Width of Floor Nozzle
    500mm
  • Supplied
    Flat Pack
  • Product Type
    Accessories for Vacuum Cleaners
  • Diameter
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome