Inc VAT (20%)
Telescopic-style plastic packaging with ratchet mechanism to accommodate tools of varying lengths and sizes . Strong, durable and resistant to oil and moisture. Available in a range of sizes (16mm-55mm) and two adjustable lengths (80-120mm and 120mm-200mm).
Colour: Red
Images are for illustration purposes only
Width:
20 mm
Pack Quantity:
50
Height:
20 mm
Type:
Tube
Colour:
Red
Material:
Plastic