Tube Cutter


£8.99 Inc VAT (20%)
Up to 3% off

See all variants from £8.99

Description

TK-1 - Perpendicular tube cutting with reduced force and safety lock. Used for nylon, soft nylon, polyurethane and other soft plastic tubing.
Size (L x W): 155 x 88mm.

Feature Attributes

Maximum Pipe Capacity:
33/64 mm
Number of Cutter Wheels:
1
Minimum Pipe Capacity:
3/64 mm
Compatible Pipe Edge:
External
Number of Rollers:
0