Open Ended Podger Spanner, Chrome Vanadium Steel, 305mm Length, 19mm

Order Code: ZT1004777X

£29.99 Inc VAT (20%)


Description

An open ended podger spanner forged from high quality chrome steel which provides extra strength for extra leverage. Ground and polished before being heat-treated within rigid controls for consistent and reliable strength.
Polished again before the final process of computer controlled nickel chrome plating,
Manufactured to exceed the torque requirement of the relevant DIN standards and offer increased safety for the user.

Features and Benefits
• Size 24 mm

See full description
Specifications for Open Ended Podger Spanner, Chrome Vanadium Steel, 305mm Length, 19mm
  • Spanner Size
    19mm
  • Head Type
    Open End
  • Finish/Coating
    Polished
  • MFR Part No.
    OPM 419
  • Head Offset
    Yes
  • Material
    Chrome Vanadium Steel
  • Overall Length
    305mm
  • Type
    Open End Podger Spanner
  • Metric or Imperial
    Metric
  • Insulated
    No
  • Single or Double End
    Single End
  • End Style
    Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome