Open Ended Podger Spanner, Chrome Vandadium Steel, 431mm Length, 41mm

Order Code: ZT1048987P

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.596%

Currently unavailable

Description

Cranked handle assists with location of spanner on to fixings within a rec­ess. Podger wrenches have a tapered handle for assisting with alignment of fixing holes on jigs and fabrications.

Specifications for Open Ended Podger Spanner, Chrome Vandadium Steel, 431mm Length, 41mm
  • Spanner Size
    41mm
  • Head Offset
    Yes
  • Head Type
    Open End
  • Overall Length
    431mm
  • Material
    Chrome Vanadium Steel
  • Finish/Coating
    Black Oxide
  • MFR Part No.
    SOMB 41
  • Type
    Open End Podger Spanner
  • Insulated
    No
  • Metric or Imperial
    Metric
  • Single or Double End
    Single End
  • End Style
    Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome