Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Podging Wrenches
Podger Hammer ScafFolding Spanner 35mm Diameter Head
By Kennedy
Order Code:
ZT1004906X
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 +
£16.73
7%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/tools-and-machining/podging-wrenches/podger-hammer-scaffolding-spanner-35mm-diameter-head/p/ZT1004906X
Add to quotation
Schedule an order and save 5%
View all Podging Wrenches
Description
Overall length: 275mm.
Bar diameter: 15mm
Head diameter: 35mm.
Head length: 45mm.
Tags:
#BulkDiscount
Specifications
Specifications for Podger Hammer ScafFolding Spanner 35mm Diameter Head
Standards Met
BS2558: 1955
Bar Diameter
15mm
Head Length
45mm
Head Diameter
35mm
Product Type
Podger Hammer
End Type
Hammer Head
Overall Length
275mm
Type
Open End Podger Spanner
Single or Double End
Single End
Insulated
No
Spanner Size
35mm
Metric or Imperial
Metric
End Style
Open
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome