0
1
2
3

Podger Spanner & Nail Puller 19mm x 22mm

Order Code: ZT3137424S

£34.99 Inc VAT (20%)


Description

The double-sided ratcheting podger spanner from Laser® features a retractable nail puller and flat striking face for a reliable, multi-purpose tool. The ratchet head allows for a speedy assembly, while the whole tool has been precision engineered for professionals.

Features and Benefits
• Satin finish for an improved grip
• Manufactured from high-quality chrome vanadium steel for tool strength and longevity
• Tapered shaft allows for precise alignment

Typical Applications
• Scaffolding
• Construction

See full description
Specifications for Podger Spanner & Nail Puller 19mm x 22mm
  • MFR Part No.
    5864
  • Spanner Size
    19mm
  • Material
    Chrome Vanadium Steel
  • Metric or Imperial
    Metric
  • Number of Pieces
    1
  • Finish/Coating
    Satin
  • Type
    Ratchet Podger Spanner
  • Overall Length
    310mm
  • Single or Double End
    Double End
  • Insulated
    No
  • Number of Points
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome