AP12QE 150mm Polisher 240V

Order Code: ZT1028195X

£299.99 Inc VAT (20%)


Description

Variable speed range ensures excellent results in polishing, stripping, deburring and rust removal. Soft start, motor overload protection and no-load limitation. Spindle lock saves valuable time when changing grinding discs.

Specifications:
Power input: 1200W.
Disc dia.: 150mm.
No-load speed: 900-2500rpm.
Spindle dia.: M14.

See full description
Specifications for AP12QE 150mm Polisher 240V
  • MFR Part No.
    4933449380
  • Power Rating
    1,200W
  • Weight
    2.2kg
  • Supply Voltage
    240V
  • Control Features
    Variable Speed Selection Dial for Ideal Speed
  • Backing Pad Diameter
    150mm
  • Cable Length
    6m
  • No Load Speed
    900 - 2500rpm
  • Voltage
    240V
  • Speed Features
    Variable Speed
  • Model Number
    AP12QE
  • Item
    Corded Polishers
  • Power
    1200W
  • Power Source
    Electric
  • Spindle Thread Size
    M14
  • Product Type
    Electric Tools