Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Polishers
Cut-off Machine 355 mm (220-240V) 60254
By EGA Master
Order Code:
ZT3281267S
£899.99
Inc VAT (20%)
1
Add to basket
Get it in
4-8
working days
Available
GBP
899.99
https://www.zoro.co.uk/shop/tools-and-machining/polishers/cut-off-machine-355-mm-220-240v-60254/p/ZT3281267S
Add to quotation
View all Polishers
Description
CUT-OFF MACHINE 355 MM (220-240V)
Specifications
Specifications for Cut-off Machine 355 mm (220-240V) 60254
Voltage
220-240V
Diameter
355mm
Product Type
Cut-off Machine
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome