0
1
2

DWP849X-GB 180mm 1250W V/Speed Polisher 240V

Order Code: ZT1028196X

£239.99 Inc VAT (20%)


Description

DWP849X - LX
Variable two finger speed trigger allows the user to control the speed of the unit by adjusting the force applied to the switch. Large variable speed dial allows the user to easily change their speed to suit specific applications. Large spindle lock makes accessory changing easy, "Pop off" brushes protect the armature from damage due to worn brushes. Rubber over moulded gear case allows the user to grip the gear case for greater comfort.
Supplied with 180mm Hook&Loop packing pad and wool bonnet, bail side handle and a horizontal side handle.
Power Input: 1250 Watts
No Load Speed: 0-600/3500rpm
Max. Disc Diameter: 150 & 180 & 230mm
Spindle Thread: M14
Length x Height: 480mm x 135mm

See full description
Specifications for DWP849X-GB 180mm 1250W V/Speed Polisher 240V
  • Control Features
    Variable Speed Trigger
  • Power Rating
    1250W
  • MFR Part No.
    DWP849X-GB
  • Backing Pad Diameter
    180mm
  • Weight
    3kg
  • Includes
    180mm Hook & Loop Bonnet
    Bail Side Handle
    180mm Hook & Loop Backing Pad
    Horizontal side handle
  • Supply Voltage
    240V
  • No Load Speed
    600 - 3,500rpm
  • Spindle Thread Size
    M14
  • Power Source
    Electric
  • Voltage
    240V
  • Power
    1250W
  • Model Number
    DWP849X-GB
  • Speed Features
    Variable Speed
  • Item
    Corded Polishers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome