Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Polishers
GPO 14CE2 1400W Professional Polisher 240V
By Bosch
Order Code:
ZT2489728S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
11-15
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/tools-and-machining/polishers/gpo-14ce2-1400w-professional-polisher-240v/p/ZT2489728S
Add to quotation
View all Polishers
Description
Description unavailable
Specifications
Specifications for GPO 14CE2 1400W Professional Polisher 240V
MFR Part No.
601389070
Power Source
Electric
No Load Speed
750 - 3, 000rpm
Product Type
Corded Polishers
Model Number
GPO
Voltage
240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome