DynaGrip Heavy Duty Hacksaw

Order Code: ZT4963036S

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.095%
10 +£34.1910%


Description

Stanley Dynagrip Heavy Duty Hacksaw 136 kg permanent blade tension - faster cutting 2 blade positions: 90 and 45� 24 teeth per inch Bi-material ergonomic frame and handle for superior comfort and grip Cutting capacity : 110 mm Easy tension memorisation and adjustment using a tightening wheel Ideal for demanding jobs Locking and unlocking of the blade by a patented lever Patented quick blade change and lever to change tension suitable for application Steel frame for long life Length (mm) 430 Blade length (mm) 305 Maximum cutting capacity (mm) 120 Nr of teeth/inch 24

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for DynaGrip Heavy Duty Hacksaw
  • Product Type
    Heavy Duty Hacksaw
  • Teeth per Inch
    24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome