6906 3/4in Impact Wrench 800W 110V

Order Code: ZT2423596S

£609.99 Inc VAT (20%)


Description

The Makita 6906 3/4in Square Drive Impact Wrench has a heavy-duty construction and a high torque capacity. The tool is ideal for industrial applications and has a reversible function. The tool is double insulated for increased user safety. Supplied with: 1 x Socket 32mm, 1 x Hex Wrench 4mm, 1 x Side Handle and 1 x Carry Case Specification Bit Holder: 3/4in SquareInput Power: 800WNo Load Speed: 1,500/min.Impact Rate: 1,600/bpmMax. Torque: 588NmMax. Socket Size: 36mm A/F, Bolt Range: M16-M22Weight: 5.6kg

See full description
Specifications for 6906 3/4in Impact Wrench 800W 110V
  • Voltage
    Corded 110vV
  • Maximum Torque
    588Nm
  • Drive Size
    3/4in
  • Power Source
    Corded 110V
  • Battery Supplied
    3/4