Features: Brushless motor, Supplied with 2x 4.0Ah batteries, Supplied with 2.4A charger which fully charges a 4.0Ah battery in 110 mins, 5 torque pre-sets 100N, 150N, 200N, 300N, 400N, Super bright LED work light, Belt clip, Protective bump cover.|1 x D20 20V Brushless Mid-Torque Impact Wrench, 1/2" Sq. Dr. 2 x Batteries, 4.0Ah 1 x Charger|Battery: D20 20V Li-ionBatteries per Item: 2 x 4.0AhCharger Type: 2.4AImpact Rate: 0-3300bpmMax Torque: 400NmNo Load Speed: 0-2200rpmSquare Drive: 1/2"Supplied In Case: YesVariable Speed: 100N, 150N, 200N, 300N, 400NWeight (Bare Tool): 1.5kg