0
1
2

2607017327 HSS Drills for Wood/Screwdriver Bit Set - 35 Piece

Order Code: ZT1190415X

£36.99each Inc VAT (20%)
£221.94 minimum order value

Minimum order quantity: 6.

Description

This handy set comes in a hard plastic case. Made from HSS quality steel. 35-piece drill and screwdriver bit set with quick-change universal holder as well as magnetic universal holder.

Contains:
- Drills Bits - 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
- Nutsetters - 8mm, 10mm, 13mm
- 25mm Philips Bits - PH1, PH2, PH3
- 25mm Pozidrive Bits - PZ1, PZ2, PZ3
- 25mm Slotted bits - S3, S4, S5, S6
- 25mm HEX Bits - 3mm, 4mm, 5mm, 6mm
- 25mm Torx Bits - 10, 15, 20, 20, 25, 27, 30, 40
- 60mm Double Ended Bits - PH2/PZ2, T20/T25
- Magnetic Bit Holder
- Quick Release Bit Holder

See full description
Specifications for 2607017327 HSS Drills for Wood/Screwdriver Bit Set - 35 Piece
  • Number of Pieces
    35
  • MFR Part No.
    2607017327
  • Item
    Drill Bit Set
  • Type
    Bit Drill Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome