0
1
2

2608P00235 Premium Accessory Drill & Driver Bit Set 91 Piece

Order Code: ZT1026011X

£49.99 Inc VAT (20%)


Description

Set Contents:
1 LED torch
1 adjustable wrench
6 concrete drill bits, Ø 4/5/6/6/8/10 mm
8 HSS-G metal drill bits,
Ø 2/2/2.5/3/3/4/5/6 mm
8 wood drill bits, Ø 3/4/5/6/6/7/8/10 mm
8 nutsetter, Ø 6/7/8/9/10/11/12/13 mm
18 screwdriver bits, L = 50 mm
PH 0/1/2/2/3, PZ 0/1/2/2/3, S 5/6, T 15/20/20/25, H 5/6
39 screwdriver bits, L = 25 mm
PH 0/0/1/1/2/2/2/2/3/3/3, PZ 0/0/1/1/2/2/2/3/3/3, S 5,
T 10/10/10/15/15/15/20/20/20/25/25/25/30/30/40, H 5/6
1 quick-change universal holder, magnetic
1 countersink

See full description
Specifications for 2608P00235 Premium Accessory Drill & Driver Bit Set 91 Piece
  • Number of Pieces
    91
  • MFR Part No.
    2608P00235
  • Includes
    1 LED Torch
    8 HSS-G Metal Drill Bits
    39 Screwdriver Bits 25mm
    8 Nutsetter
    6 Concrete Drill Bits
    1 Adjustable Wrench
    1 Universal Holder
    18 Screwdriver Bits 50mm
    8 Wood Drill Bits
    1 Countersink
  • Item
    Drill Bit Set
  • Type
    Masonry Drill Bit Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome