Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Fastening Tools
Power Screwdriver Bits & Adaptors
BFT080FZ 9.6V Makstar Screwdriver Naked
By Makita
Order Code:
ZT3759866S
£469.99
Inc VAT (20%)
1
Add to basket
Get it in
7-10
working days
Available
GBP
469.99
https://www.zoro.co.uk/shop/tools-and-machining/power-screwdriver-bits-and-adaptors/bft080fz-9-6v-makstar-screwdriver-naked/p/ZT3759866S
Add to quotation
View all Power Screwdriver Bits & Adaptors
Description
Torque range: Soft Joint: 3-6.5Nm, Hard Joint: 3-8Nm.
No Load Speed: 540rpm.
Specifications
Specifications for BFT080FZ 9.6V Makstar Screwdriver Naked
Power Source
Cordless
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome