DT70556T-QZ PZ2 25mm Extreme Impact Torsion Bit Set Tic Tac - 25 Pce

Order Code: ZT1253767X

£10.39 Inc VAT (20%)


Description

Professional PZ2 impact torsion screwdriver bits

The DeWalt DT70556T-QZ Impact torsion bits specially designed with hardened core for extra toughness and long lasting life. The optimised torsion zone allows the bit to flex rather than break, even when used in extreme demanding applications. These bits are suitable for applications in wood, plastic, drywall and metal. The bits are supplied in tough, handy sized flip top box.

Features and Benefits:

• Extra hard bits.
• High quality steel.
• In Tic Tac dispenser.
• Suitable for impact drivers.
• Heat-treated for increased durability

See full description
Specifications for DT70556T-QZ PZ2 25mm Extreme Impact Torsion Bit Set Tic Tac - 25 Pce
  • Includes
    PZ2
  • Socket Hex.
    6.35/1/4in
  • Number of Pieces
    25
  • MFR Part No.
    DT70556T-QZ
  • Item
    Screwdriver Bit Sets
  • Shank Size
    1/4in
  • Shank Type
    Hex
  • Type
    PZ Torsion
  • Bit Type
    PZ Torsion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome