DT70731T-QZ FlexTorq Screw Driving Set (37 Piece

Order Code: ZT3114736S

£24.99 Inc VAT (20%)


Description

FLEXTORQ Screwdriver Bit Set with optimised torsion zone to maximise bit life and turning force even in the most demanding applications
The Dewalt DT70731T FLEXTORQ Screwdriver Bit Set comes in a TSAK Connectable Case featuring all the popular screw-driving bits you'll need for most professional and DIY work. FLEXTORQ Bits are designed with a torque zone to absorb the highlights in the torque, allowing optimal bit flexibility and a longer life in demanding applications. The full fit heads prevents play and screw head turning. They are stored in a Connectable Tough Case compatible with the TSTAK System.

Features:
Connectable Case allows multiple sets to be stacked and locked together
TSTAK compatible to hold all your accessory sets in one place
Compatible with the TSTAK system via the Caddy and Large Tough Case
Easy bit removal and retention for user convenience
Bits lock into place to prevent them falling out when not in use
Extreme Impact Ready
Optimised Tip Geometry for full fitment in the fastener and reduced cam-out
Full-fit head eliminates wobble and screw head rounding
CNC Machined Optimised Torsion Zone for greater bit strength and longer life
Optimised torsion zone maximises bit life and turning force even in the most demanding applications
Contoured area of the bit flexes with the torque of the impact driver to absorb torque peaks and protect the bit for longer life
DEWALT branded torsion zone
Includes a torsion zone drive guide with an extending sleeve for improved fastener stability and control. For use with 25mm screwdriver bits
Longer life on 25mm bits when used in a torsion zone drive guide
Contains:
1 x PH1 25mm
3 x PH2 25mm
1 x PH3 25mm
2 x PZ1 25mm
8 x PZ2 25mm
3 x PZ3 25mm
1 x SL4-6 25mm
1 x T20 25mm
1 x T25 25mm
1 x T25 Security 25mm
2 x PH2 57mm
1 x PZ1 57mm
5 x PZ2 57mm
1 x PZ3 57mm
1 x T20 57mm
1 x T25 57mm
1 x PH2 89mm
1 x PZ2 89mm
1 x ALU Magnetic Sleeve
1 x Compact Magnetic Drive Guide with Torsion Zone

See full description
Specifications for DT70731T-QZ FlexTorq Screw Driving Set (37 Piece
  • Number of Pieces
    37
  • Product Type
    Screw Driving Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome