0
1

DT71516-QZ 24 Piece Socket and Screwdriver Bit Set

Order Code: ZT1253772X

£26.99 Inc VAT (20%)
£27.993.5% off


Description

This compact socket and screwdriver kit from Dewalt contains sockets from 6.0 to 13.0 mm plus a socket adapter. Various screwdriver bits, magnetic bit holder and a reversible geared ratchet. All included in a robust storage case with metal clasp fastening.

Specifications for DT71516-QZ 24 Piece Socket and Screwdriver Bit Set
  • Number of Pieces
    24
  • MFR Part No.
    DT71516-QZ
  • Socket Hex.
    1/4in
  • Includes
    1x Bit Tip Holser
    10
    1x Ratchet Spanner
    3 x Hex Bits: 4.0 x 25
    3x Pozi 25mm Bits: PZ1
    1x Bit Adaptor
    11 & 13 mm
    3x Phillips 25mm Bits: PH1
    7
    T25
    PH2 & PH3
    8
    T20
    6x Torx 25mm Bits: T10
    PZ2 & PZ3
    6.0 x 25mm
    T30 & T40
    T15
    6x Sockets: 6
    5.0 x 25
  • Item
    Screwdriver Bit Sets
  • Shank Size
    1/4in
  • Shank Type
    Hex
  • Type
    Multi
  • Bit Type
    Multi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome