P-57087 21 Piece Complete Drill & Driver Bit Set

Order Code: ZT3754162S

£13.39 Inc VAT (20%)


Description

Complete drill and screwdriver bit set that includes the most popular sizes.
Contents:
HSS Titanium coated Drills: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm.
Masonry Drills: 5.5mm, 6mm, 7mm (x2), 8mm.
1x Mini Chuck.
Screwdriver Bits: Phillips PH1, PH2 & PH3. Pozi PZ1, PZ2 & PZ3.

See full description
Specifications for P-57087 21 Piece Complete Drill & Driver Bit Set
  • Threading Tap Type
    Hand Tap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome