Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Fastening Tools
Power Screwdriver Bits & Adaptors
SDR-401K Auto Feed Screwdriver 110V
By Ryobi
Order Code:
ZT3761305S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
7-10
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/tools-and-machining/power-screwdriver-bits-and-adaptors/sdr-401k-auto-feed-screwdriver-110v/p/ZT3761305S
Add to quotation
View all Power Screwdriver Bits & Adaptors
Description
Input: 480W.
No. Load Speed: 4300/min.
Overall Length: 370mm.
Weight: 1.7kg.
Specifications
Specifications for SDR-401K Auto Feed Screwdriver 110V
Power Source
Corded
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome