SNAP/TH2/SET Tool Holder Bit Set, 60 Piece TRESNAPTH2SE

Order Code: ZT1295349P

£123.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Trend Snappy Tool Holder is supplied with the Snappy Quick Change Chuck for fast, efficient bit swaps ensuring increased productivity and performance. Includes a selection of accessories for drilling in wood, masonry and steel, plus specialist bits for specific tasks such as lock fitting and metalwork applications. Supplied in a heavy-duty fabric tool holder. Contains 1 x Standard Quick Chuck 4 x Masonry Bits 5, 6, 7 and 8mm 2 x Drill Bit Guides No.6 and No.8 7 x Drills 1, 2, 3, 4, 5, 6 and 7mm 2 x Auger Bits 10 and 13mm 5 x Flat Bits 16, 19, 22, 25 and 30mm 3 x Drill Countersinks 2.5, 3.25 and 3.5mm 1 x Deburrer/countersink 1 x Hole Enlarger 3 x Square Drive Adaptors 1/4, 3/8 and 1/2in 3 x 50mm Pozidriv Bits PZ1, PZ2 and PZ3 4 x Nut Drivers 6, 8, 10 and 12mm A/F 23 x Insert Bits Slotted(x5), Pozidriv(x3), Phillips(x3), Hex(x6) and TORX(x6) 1 x Magnetic Bit Holder

See full description
Specifications for SNAP/TH2/SET Tool Holder Bit Set, 60 Piece TRESNAPTH2SE
  • Number of Pieces
    60

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome