12 x 30mm Diamond Drill - Hard Tile (Coach Screw)

Order Code: ZT2817035S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 - 19£12.5910%
20 +£11.8915%


Description

DRY/WET DRILL IN THE HARDEST TILESPLUS diamond tile drill with the ability to drill the hardest of porcelain tiles practically dry. Drill Porcelain (grade 5) / Ceramic / Quarry tiles / Terracotta / Granite Glazed tiles / Terrazzo / Marble / Agglomerates / Cement / GlassPATENTED THIN KERF DESIGN enables veryfast penetration rates and longer lifeQuickly and easily drill many holes with minimal coolant -effectively DRY drilling with good speed of cut and tool lifeUse a single dip in any fluid before starting any holeLow torque running speeds prolongs the battery life of cordless unitsA tough alloy body ensures zero distortion when applying pressure to the drillNo risk of discolouring tiles and grout lines thanks to the dry drilling capabilityThe drills can be used wet as well and will achieve extended lifeIdeal for professional tilers, plumbers, electricians and DIY usersUSE ME FOR…Porcelain (grade 5) / Ceramic / Quarry tiles / Terracotta / Glazed tiles / Terrazzo / Marble / Agglomerates / Cement / Glass / Granite / Diamond Tile Drilling

See full description
Specifications for 12 x 30mm Diamond Drill - Hard Tile (Coach Screw)
  • Length
    30mm
  • Diameter
    12mm
  • Material
    Diamond

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome