Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Tool Parts & Accessories
Power Tool Accessories
13mm Powerfile Sander Arm & Pad
By DeWalt
View all 1 reviews
Order Code:
ZT1021514P
£22.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£22.99
0%
5 - 9
£22.07
4%
10 - 19
£21.15
8%
20 +
£20.23
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tool-accessories/13mm-powerfile-sander-arm-and-pad/p/ZT1021514P
Add to quotation
Schedule an order and save 5%
View all Power Tool Accessories
Description
A replacement standard arm with pad to fit Black & Decker Powerfile Sander's.
Tags:
#BulkDiscount
Specifications
Specifications for 13mm Powerfile Sander Arm & Pad
Size
13mm
MFR Part No.
579537-00
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome