13W Electric Engraver - 70536-R
0
1
2

13W Electric Engraver - 70536-R

Order Code: ZT2606572SCopy

£10.99 Inc VAT (20%)


Description

13W Engraver
13W Electric engraver, Voltage: 230V - 50Hz, Input Power 13W, No Load Speed 6000rpm, Weight 310grm. Cable Length 700mm. Supplied with two stencils, and burr. Ideal for precision engraving on metal, glass, wood, plastic, ceramics etc

Specifications for 13W Electric Engraver - 70536-R
  • Product Type
    Engraver
  • No Load Speed
    6000rpm
  • Input Power
    13W
  • Voltage
    230V