Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Tool Parts & Accessories
Power Tool Accessories
2608831035 12x300x360mm SDS-Plus-3 Drill Bit
By Bosch
Order Code:
ZT1456343S
£8.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.39
0%
5 +
£7.89
6%
1
Add to basket
Get it by
Wed, 5th Feb
In Stock
GBP
8.39
https://www.zoro.co.uk/shop/tools-and-machining/power-tool-accessories/2608831035-12x300x360mm-sds-plus-3-drill-bit/p/ZT1456343S
Add to quotation
Schedule an order and save 5%
View all Power Tool Accessories
Description
Not available.
Tags:
#BulkDiscount
Specifications
Specifications for 2608831035 12x300x360mm SDS-Plus-3 Drill Bit
Overall Length
360mm
Length
300mm
Diameter
12mm
Product Type
SDS-Plus-3 Drill Bit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome