Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Tool Parts & Accessories
Power Tool Accessories
2608831036 12x400x460mm SDS-Plus-3 Drill Bit
By Bosch
Order Code:
ZT1456379S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 +
£10.33
6%
1
Add to basket
Get it in
5-6
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tool-accessories/2608831036-12x400x460mm-sds-plus-3-drill-bit/p/ZT1456379S
Add to quotation
View all Power Tool Accessories
Description
Not available.
Tags:
#BulkDiscount
Specifications
Specifications for 2608831036 12x400x460mm SDS-Plus-3 Drill Bit
Type
SDS-Plus-3 Drill Bit
Length
400mm
Overall Length
460mm
Diameter
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome