Add-on Cutter, For KOMBI Packing Station, Cutting Width 1550mm

Order Code: ZT2740039S

£899.99 Inc VAT (20%)


Description

Add-on cutter, for KOMBI packing station, cutting width 1550 mm. Supplied = flat pack. Height = 200 mm. Width = 1785 mm. Depth = 130 mm. Model = for tabletop mounting. Cutting width = 1550 mm. Product type = cutting stands. Smooth running cutting knife for paper and cardboard for attachment to the tabletop.

Specifications for Add-on Cutter, For KOMBI Packing Station, Cutting Width 1550mm
  • Product Type
    Cutting Stands
  • Supplied
    Flat Pack
  • Width
    1785mm
  • Height
    200mm
  • Depth
    130mm
  • Cutting Width
    1550mm
  • Model
    for Tabletop Mounting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome