ALPHA Adapter, For Interfolded Towels, HxWxD 51 X 253 X 130mm

Order Code: ZT2689773S

£66.99 Inc VAT (20%)


Description

ALPHA adapter, for interfolded towels, HxWxD 51 x 253 x 130 mm. Supplied = assembled. Material = stainless steel. Colour = white. Height = 51 mm. Width = 253 mm. Depth = 130 mm. Product type = accessories for paper towel dispensers. Adapter for using interfolded paper hand towels. Adapter for using interfolded paper hand towels in paper hand towel dispensers.

Specifications for ALPHA Adapter, For Interfolded Towels, HxWxD 51 X 253 X 130mm
  • Colour
    White
  • Supplied
    Assembled
  • Product Type
    Accessories for Paper Towel Dispensers
  • Material
    Stainless Steel
  • Depth
    130mm
  • Width
    253mm
  • Height
    51mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome