B-45727 115mm 115x0.8x22mm Thin Cut-off Wheel

B-45727 115mm 115x0.8x22mm Thin Cut-off Wheel

Order Code: ZT3809314SCopy

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

Zirconia Aluminum construction makes these wheels ideal for ferrous metals including stainless steel. Ultra thin design requires less energy for improved battery life when used with cordless grinders.

Features and benefits:
-0.032" thick for faster cutting and reduced material waste
-60 grit abrasive for cleaner cuts
-For making cuts in metal and stainless steel pipes, sheet, and channel
-Use with 4.5" angle grinders

See full description
Specifications for B-45727 115mm 115x0.8x22mm Thin Cut-off Wheel
  • Type
    Type 41
  • Diameter
    115mm
  • Maximum RPM
    13300rpm
  • Applications
    Cutting
  • MFR Part No.
    B-45727
  • Hardness
    T
  • Grain Designation
    Z60T-BF
  • Suitable Materials
    Steel
  • Centre Hole
    Straight Hole
  • Grade
    Fine
  • Thickness
    0.8mm
  • Abrasive Material
    Zirconia
  • Bore
    22.23mm
  • Grit
    60
  • Maximum Operating Speed
    80m/s