Basket, LxWxH 150 X 330 X 180mm

Order Code: ZT2678853S

£129.99 Inc VAT (20%)


Description

Basket, LxWxH 150 x 330 x 180 mm, 1+ items. Supplied = assembled. Length = 150 mm. Width = 330 mm. Height = 180 mm. Product type = accessories. Mounted on the end panel. Mesh size in the base 25 x 25 mm, open corners and 25 x 85 mm on the end panel.

Specifications for Basket, LxWxH 150 X 330 X 180mm
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Length
    150mm
  • Height
    180mm
  • Width
    330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome