Bench Set, Certified Pine Wood, Pine, Natural, With Back Rest

Order Code: ZT2703227S

£1,399.99 Inc VAT (20%)


Description

Bench set, certified pine wood, pine, natural, with back rest. Supplied = flat pack. Overall length = 1860 mm. Overall depth = 1530 mm. Worktop width = 770 mm. Table height = 730 mm. Panel length = 1860 mm. Seat height = 450 mm. Seat depth = 380 mm. Seat and back rest material = coniferous wood. Seat and back rest colour = pine. Frame colour = silver. Frame material = steel, hot galvanised. Weight = 115.2 kg. Material thickness = 42 mm. Bench type = with back rest. Table width = 770 mm. Table length = 1860 mm. Product type = picnic benches. FSC certified. Timeless Scandinavian design. Set of furniture consisting of table and 2 benches, suitable for indoor and outdoor use, FSC certified, 42 mm thick wooden planks, frame made of hot dip galvanised steel, suitable for 6 persons.

See full description
Specifications for Bench Set, Certified Pine Wood, Pine, Natural, With Back Rest
  • Product Type
    Picnic Benches
  • Frame Colour
    Silver
  • Supplied
    Flat Pack
  • Overall Depth
    1530mm
  • Worktop Width
    770mm
  • Table Length
    1860mm
  • Bench Type
    with Back Rest
  • Panel Length
    1860mm
  • Seat Height
    450mm
  • Table Width
    770mm
  • Weight
    115.2kg
  • Material Thickness
    42mm
  • Seat and Back Rest Material
    Coniferous Wood
  • Table Height
    730mm
  • Seat And Back Rest Colour
    Pine
  • Frame Material
    Steel, Hot Galvanised
  • Seat Depth
    380mm
  • Overall Length
    1860mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome