Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Tool Parts & Accessories
Power Tool Accessories
C003 32mm Squeegee Nozzle
By Kobe
Order Code:
ZT1024058P
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it on
Fri, 17th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tool-accessories/c003-32mm-squeegee-nozzle/p/ZT1024058P
Add to quotation
Schedule an order and save 5%
View all Power Tool Accessories
Description
Replacement 32mm Squeegee Nozzle C003 to Suit KWDVB30L Wet & Dry Vacuum Cleaner and Blower 30L
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for C003 32mm Squeegee Nozzle
To Suit
KWDVB30L
MFR Part No.
C003
Size
32mm
Product Description
Squeegee Nozzle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome