Cable Bridge, Medium, Angled Piece, Left, LxWxH 590 X 570 X 50mm, Black

Order Code: ZT2692269S

£169.99 Inc VAT (20%)


Description

Cable bridge, medium, angled piece, left, LxWxH 590 x 570 x 50 mm, black. Supplied = pre-assembled, final assembly by customer. Length = 590 mm. Width = 570 mm. Height = 50 mm. Colour = black, yellow. Material = hard rubber. Weight = 7.5 kg. Finish = profiled. Function = can be driven on. Number of cable ducts = 5 pcs. For speed limit = 10 km/h. Model = left side. Product type = cable ducts. With five ducts. Continuous installation possible. With protective cover and carrying handle. All elements with tongue and groove system for expansion as required. Withstands car and lorry traffic up to 8 t axle weight (heavy vehicle traffic should be avoided) Enables easy crossing and protects cables, hoses or pipes. Suitable for roads and building sites. Made of special, vulcanised hard rubber compound. Clearance height 50 mm. Permanent attachment possible using integrated plug bores.

See full description
Specifications for Cable Bridge, Medium, Angled Piece, Left, LxWxH 590 X 570 X 50mm, Black
  • Product Type
    Cable Ducts
  • Colour
    Black
    Yellow
  • Material
    Hard Rubber
  • Function
    Can Be Driven On
  • Finish
    Profiled
  • Number of Cable Ducts
    5
  • Height
    50mm
  • Width
    570mm
  • Model
    Left Side
  • Length
    590mm
  • Weight
    7.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome