Conference Tabletop, Semi-Circle Top, Width 800mm, Light Grey

Order Code: ZT2694669S

£229.99 Inc VAT (20%)


Description

Conference tabletop, semi-circle top, width 800 mm, light grey. Supplied = assembled. Worktop colour = light grey. Type of worktop = chipboard, melamine coated. Panel thickness = 25 mm. Frame design = supplied without table legs. Height = 25 mm. Width = 600 mm. Depth = 800 mm. Shape = semicircle. Product type = tabletops. Melamine coated chipboard, 25 mm thick. The quick and easy assembly of the separately ordered table legs allow for the possibility of subsequent reconfiguration. Supplied without table legs. Please make sure to include the required quantity with your order.

See full description
Specifications for Conference Tabletop, Semi-Circle Top, Width 800mm, Light Grey
  • Product Type
    Tabletops
  • Supplied
    Assembled
  • Shape
    Semicircle
  • Worktop Type
    Chipboard, Melamine Coated
  • Height
    25mm
  • Frame Design
    Supplied without Table Legs
  • Depth
    800mm
  • Panel Thickness
    25mm
  • Width
    600mm
  • Worktop Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome