Cymbidium In A Cement Pot, Pack Of 2, Height 430mm, White Flowers

Order Code: ZT2703186S

£89.99 Inc VAT (20%)


Description

Cymbidium in a cement pot, pack of 2, height 430 mm, white flowers. Supplied = assembled. Product type = flowering plants. Overall height = 430 mm. Container = cement pot. Container colour = green brown. Colour of flowers = white. Colour of leaves = green. Ideally suited for decorating your business premises. Durable, easy to care for. Highly versatile. A trendy eyecatcher This timelessly attractive cymbidium in a set of two will bring you years of delight. The high quality and true to nature appeal, along with its suitability for different uses, make this replica cymbidium in a cement pot a long lasting decorative favourite in your premises - whether placed on your desk, on your reception counter or as a window decoration.

See full description
Specifications for Cymbidium In A Cement Pot, Pack Of 2, Height 430mm, White Flowers
  • Pack Quantity
    2
  • Product Type
    Flowering Plants
  • Supplied
    Assembled
  • Container
    Cement Pot
  • Container Colour
    Green Brown
  • Overall Height
    430mm