Drain Tap Adaptor, 3/4'', Red

Order Code: ZT2736123S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

Drain tap adaptor, 3/4'', red. Supplied = assembled. Category = drums and tanks. Product type = accessories. Material = polypropylene. Colour = red. Width = 37 mm. Height = 37 mm. Length = 55 mm.

Specifications for Drain Tap Adaptor, 3/4'', Red
  • Product Type
    Accessories
  • Colour
    Red
  • Supplied
    Assembled
  • Material
    Polypropylene
  • Length
    55mm
  • Width
    37mm
  • Height
    37mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome