DWS5025-XJ Guide Rail Carry Bag for DWS5021/2

Order Code: ZT1037615P

£39.99 Inc VAT (20%)


Description

DeWalt nylon carry case for transporting 1m / 1.5m guide rails used with DeWalt plunge and circular saws.

Features and Benefits

• Shoulder strap for easier transportation of guide rails
• For use with Dewalt Guide Rails DWS5021 (1m) and DWS5022 (1.5m)
• Quality double zipper and front pocket

See full description
Specifications for DWS5025-XJ Guide Rail Carry Bag for DWS5021/2
  • Product Material
    Nylon
  • MFR Part No.
    DWS5025-XJ
  • Size L x D x H
    1524(L) x 25(D) x 305(W) mm
  • Lock Type
    Zipper
  • Width
    25mm
  • Height
    305mm
  • Length
    1524mm
  • Product Type
    Guide Rail Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome