DWST1-81333 ToughSystem DS404 Cooler

Order Code: ZT1254594X

£142.99 Inc VAT (20%)


Description

DWST1-81333 DS404 TOUGHSYSTEM™ IP65 Cooler Box

The DS404 Cooler Box is fitted with PU insulation that provides 5 day ice retention without any batteries or power. Features: side latches for stacking and side handles for carrying or use with the trolley, racking or van racking. Complete with an integrated bottle opener, dry tray and can holders on the lid. IP65 Rated against water and dust ingress.

• Cooler Volume: 25.5 Litre
• Load Capacity: 40kg
• Width 555mm
• Depth: 365mm
• Height: 408mm

See full description
Specifications for DWST1-81333 ToughSystem DS404 Cooler
  • MFR Part No.
    DWST1-81333
  • Size
    25.5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome