ecoAware Presentation Bag, HxWxD 180 X 290 X 145mm, Including Accessories

Order Code: ZT2702740S

£409.99 Inc VAT (20%)


Description

ecoAware presentation bag, HxWxD 180 x 290 x 145 mm, including accessories. Height = 180 mm. Width = 290 mm. Depth = 145 mm. Material = felt. Colour = blue. Product type = presentation pouches. A total of 1900 individual parts securely fixed in the bag using a unique organisation system. Includes 5 organisation boxes in 3 sizes with Velcro function. Made from 100% recycled polyester obtained from PET bottles. Easy to carry around using the adjustable shoulder strap and snap hook. Presentation bag made with care for teachers, trainers, professors, instructors etc. A large range of basic needs for teams of up to 12 participants. Can also be fastened to a trolley in different ways. The ecoAware presentation bag is made of high quality dark blue felt, manufactured from 100% recycled polyester obtained from PET bottles: sustainable - environmentally friendly - gives valuable raw materials a second life. The unique organisation system with Velcro fasteners keep your accessories safely stored and firmly fixed in place. Includes 5 organisation boxes in 3 sizes with Velcro fasteners. Velcro tabs on the organisation boxes and on the inside of the top of the bag ensure that the accessories are firmly held in place and nothing will move around. Includes 1 lifting strap that allows all the organisation boxes to be removed at once. This allows them to be placed on the table and handed out individually to the participants. Includes 2 insert pockets with zips on the outside for accessories up to 260 mm in width, such as presentation cards and small presentation clouds, paper, cutter, scissors, adhesive tape, push pins, pens, mobile phone etc. Includes 2 carrying handles and adjustable shoulder strap (width 40 mm) with snap hook. Including accessories: 250 oval communication cards (190 x 110 mm, assortment of 5 colours) 250 rectangular communication cards (200 x 100 mm, assortment of 5 colours) 250 round communication cards ( 100 mm, assortment of 5 colours) 10 board and flip-chart marker pens PRO (1 x red, 1 x blue, 1 x green, 1 x violet, 1 x light blue, 1 x orange, 1 x yellow, 3 x black) 400 push pins (yellow, blue, red, green) 2 glue sticks (20 g each) 1 handheld adhesive tape dispenser with roll of adhesive film (25 m x 19 mm) 1 pin cushion. 1 pair of paper scissors (6 inches) 1 telescopic pointer. 1 cutter (blade width 9 mm) 800 marker dots (200 each in yellow, blue, green + red)

See full description
Specifications for ecoAware Presentation Bag, HxWxD 180 X 290 X 145mm, Including Accessories
  • Product Type
    Presentation Pouches
  • Colour
    Blue
  • Material
    Felt
  • Depth
    145mm
  • Width
    290mm
  • Height
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome