EEM 13 R Orbital Single Disc Machine, Working Width 13'', Supplied Complete With Brush Set

Order Code: ZT2688792S

£739.99 Inc VAT (20%)


Description

EEM 13 R orbital single disc machine, working width 13'', supplied complete with brush set. Supplied = assembled. Width = 330 mm. Brush speed = 150 rpm. Noise level = 62 dB (A) Voltage = 220 - 240 V. Weight = 16.5 kg. Area of application = floor cleaning. Product type = floor cleaning machines. Compact design for easy handling. Easy to guide without force. Powerful orbital drive. Supplied complete with scrubbing brush, shampoo brush, pad holder, mains cable (7.5 m) The EEM 13 R orbital single disc machine features a compact design and easy operation, making it ideal for cleaning small areas, niches and corners, and outstandingly suitable for cleaning stairs. Application areas: swimming pools, spa areas, toilets, changing rooms, stairs, tiles, all hard floors and carpeted floors. It is supplied complete with accessory that allow hard floors to be cleaned, stone or parquetry floors to be polished, and carpets to be shampooed.

See full description
Specifications for EEM 13 R Orbital Single Disc Machine, Working Width 13'', Supplied Complete With Brush Set
  • Product Type
    Floor Cleaning Machines
  • Noise Level
    62dBA
  • Supplied
    Assembled
  • Voltage
    220 - 240V
  • Width
    330mm
  • Weight
    16.5kg
  • Brush Speed
    150rpm
  • Area of Application
    Floor Cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome