Environmental Emergency Case, Universal Absorbent Concentrate, HxWxD 360 X 450 X 140mm

Order Code: ZT2708665S

£279.99 Inc VAT (20%)


Description

Environmental emergency case, universal absorbent concentrate, HxWxD 360 x 450 x 140 mm. Supplied = assembled. Length = 450 mm. Width = 140 mm. Height = 360 mm. Model = universal. Absorption = 14.6 l. Situation = reaction to leaks (emergency) Property = absorbent/soaking up. Type of leakage = spilling, drip leaks, surface leaks. Frequency of use = single. Place of use = indoor use. Application = normal. Product type = absorbent agent sets. Fast, effective containment and absorption of leaked or spilled hazardous substances, leakages, etc. Practical spillage emergency case (spill kit) for the quick remediation of smaller leaks, with an absorption capacity of up to 15 litres. Suitable for the absorption of typical industrial substances and solvents such as motor oil, petrol, hydrocarbons, alkaline solutions etc. The spillage emergency case is practical for use wherever hazardous substances and environmentally hazardous liquids such as oils and other chemicals are handled, stored or transported. Ideal for mobile use in vehicles due its compact dimensions and because if offers a quick and safe means of handling contaminated binding agent. Also suitable for stationary use within or outside of the workshop. Contents: - 1 GreenStuff universal absorbent concentrate, 10 litres - 1 pair of chemical resistant gloves - 1 pair of safety goggles - 1 disposable protective suit - 3 PE disposal bags with quick ties

See full description
Specifications for Environmental Emergency Case, Universal Absorbent Concentrate, HxWxD 360 X 450 X 140mm
  • Product Type
    Absorbent Agent Sets
  • Supplied
    Assembled
  • Suitable For
    Spilling, Drip Leaks, Surface Leaks
  • Applications
    Normal
  • Situation
    Reaction To Leaks (Emergency)
  • Length
    450mm
  • Width
    140mm
  • Frequency of Use
    Single
  • Absorption
    14.6L
  • Model
    Universal
  • Height
    360mm
  • Property
    Absorbent / Soaking Up